Aluminum Lift Truck Traffic Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0291-NA_14X10

  • Mfr # LCU4-0291-NA_14X10
  • Zoro # G8763721
product price: 
$
10.99
/ea

Key Features

Header
Danger
Legend
Look Out For Lift Trucks
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0291-NA_14X10
Zoro #
G8763721
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Lift Truck Traffic Danger Sign
Header
Danger
Legend
Look Out For Lift Trucks
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Black, Red
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Metal Detectable
Yes
Graffiti Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Material Properties
Rigid
Mirror Print
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Background Color
Black, Red, White
Sign Legend
Look Out For Lift Trucks
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Danger
Product Type
Aluminum Lift Truck Traffic Danger Sign

Description

Aluminum Lift Truck Traffic Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Lift Trucks, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.