Aluminum Lift Truck Traffic Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0476-NA_14X10

  • Mfr # LCU4-0476-NA_14X10
  • Zoro # G9343875
product price: 
$
8.25
/ea

Key Features

Header
Danger
Legend
Look Out For Lift Trucks
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0476-NA_14X10
Zoro #
G9343875
UPC #
-
Country of Origin
United States
Item
Aluminum Lift Truck Traffic Danger Sign
Header
Danger
Legend
Look Out For Lift Trucks
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
Material Properties
Rigid
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Write on Surface
No
Sign Header Text Color
White
Abrasion Resistant
No
Sign Format
Traditional OSHA
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Legend Style
Text
Glow In The Dark
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Legend
Look Out For Lift Trucks
Average Outdoor Durability
3 to 5 yr

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Lift Truck Traffic Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Lift Trucks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.