Shop LYLE

Aluminum Lift Truck Traffic Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0496-NA_14X10

  • Mfr # LCU4-0496-NA_14X10
  • Zoro # G9346097

product price: 
$
10.99
/ea

Key Features

Header
Danger
Legend
Forklift Traffic Stay Clear
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0496-NA_14X10
Zoro #
G9346097
UPC #
-
Country of Origin
United States
Item
Aluminum Lift Truck Traffic Danger Sign
Header
Danger
Legend
Forklift Traffic Stay Clear
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Black, Red
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Legend
Forklift Traffic Stay Clear
ANSI 969 Compliant
No
Sign Header Text Color
White
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Metal Detectable
Yes
Material Properties
Rigid
Glow In The Dark
No
Sign Format
Traditional OSHA
Product Type
Aluminum Lift Truck Traffic Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Lift Truck Traffic Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Traffic Stay Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.