Shop LYLE

Aluminum Lift Truck Traffic Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0476-NA_10X7

  • Mfr # LCU4-0476-NA_10X7
  • Zoro # G9343820

product price: 
$
6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Danger
Legend
Look Out For Lift Trucks
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0476-NA_10X7
Zoro #
G9343820
UPC #
-
Country of Origin
United States
Item
Aluminum Lift Truck Traffic Danger Sign
Header
Danger
Legend
Look Out For Lift Trucks
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Header
Danger
State Specific Sign
No
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Metal Detectable
Yes
Sign Legend
Look Out For Lift Trucks
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Sign Header Text Color
White
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Mirror Print
No
Number of Printed Sides
1
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Sign Legend Background Color
White

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Lift Truck Traffic Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Lift Trucks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.