Aluminum Lift Truck Traffic Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU5-0049-NA_14X10

  • Mfr # LCU5-0049-NA_14X10
  • Zoro # G9168498
product price: 
$
10.99
/ea

Key Features

Header
Notice
Legend
No Lift Trucks
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0049-NA_14X10
Zoro #
G9168498
UPC #
-
Country of Origin
United States
Item
Aluminum Lift Truck Traffic Notice Sign
Header
Notice
Legend
No Lift Trucks
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Blue
Sign Header Text Color
White
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend
No Lift Trucks
Mirror Print
No
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Metal Detectable
Yes
Abrasion Resistant
No
Graffiti Resistant
Yes
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Aluminum Lift Truck Traffic Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Lift Truck Traffic Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Lift Trucks, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products