Shop LYLE

Aluminum Liquid Manure Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0452-NA_14X10
  • Zoro # G9341020

product price: 
$
10.49
/ea

Key Features

Header
Danger
Legend
Liquid Manure Storage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0452-NA_14X10
Zoro #
G9341020
UPC #
-
Country of Origin
United States
Item
Aluminum Liquid Manure Danger Sign
Header
Danger
Legend
Liquid Manure Storage
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Header Text Color
White
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Write on Surface
No
Glow In The Dark
No
Sign Legend Style
Text
Metal Detectable
Yes
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Liquid Manure Storage
Protective Coating
Clear Film Laminate
Mirror Print
No
Material Properties
Rigid
Material Special Properties
Metal Detectable
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
210 Degrees F
Product Type
Aluminum Liquid Manure Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Liquid Manure Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Liquid Manure Storage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products