Shop LYLE

Aluminum Live Steam Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0333-NA_10X7

  • Mfr # LCU4-0333-NA_10X7

  • Zoro # G9327626


product price:  $8.59
/ea

Key Features

Header
Danger
Legend
Live Steam
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0333-NA_10X7
Zoro #
G9327626
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Live Steam
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Danger
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Sign Header Text Color
White
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Number of Printed Sides
1
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Write on Surface
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Legend
Live Steam
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
210 Degrees F
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
Yes
Sign Header Background Color
Black, Red, White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Aluminum Live Steam Danger Sign

Description

Aluminum Live Steam Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Live Steam, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.