Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Loading & Unloading Warning Sign, 7 in H, 10 in W, Vertical Rectangle, LCU6-0130-NA_10X7

  • Mfr # LCU6-0130-NA_10X7

  • Zoro # G9480287


product price: $8.79
/ea

Key Features

Header
Warning
Legend
Trucks Must Be Turned Off When Loading
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0130-NA_10X7
Zoro #
G9480287
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Loading & Unloading Warning Sign
Header
Warning
Legend
Trucks Must Be Turned Off When Loading
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Write on Surface
No
Mirror Print
No
Anti-Slip Surface
No
Sign Header Text Color
Black
Abrasion Resistant
No
Sign Header Background Color
Orange
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Sign Legend
Trucks Must Be Turned Off When Loading
Glow In The Dark
No
Sign Legend Background Color
Orange
State Specific Sign
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Style
Text
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Aluminum Loading & Unloading Warning Sign

Description

Aluminum Loading & Unloading Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Trucks Must Be Turned Off When Loading, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.