Aluminum Lockout Tagout Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0677-NA_14X10

  • Zoro # G9465027


product price:  $10.25
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0677-NA_14X10
Zoro #
G9465027
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Lockout Tagout Danger Sign
Header
Danger
Legend
Lockout/Tagout Before Set-Up, Maintenance, Service Or Repair
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Style
Text
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Legend
Lockout/Tagout Before Set-Up, Maintenance, Service Or Repair
Metal Detectable
Yes
Corrosion Resistant
Yes
Write on Surface
No
Sign Header
Danger
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Header Text Color
White
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Aluminum Lockout Tagout Danger Sign

Description

Aluminum Lockout Tagout Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lockout/Tagout Before Set-Up, Maintenance, Service Or Repair, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products