Aluminum Lockout Tagout Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0258-NA_10X7

  • Zoro # G8760687


product price: $8.29
/ea

Key Features

Header
Danger
Legend
Equipment Is Locked Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0258-NA_10X7
Zoro #
G8760687
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Lockout Tagout Danger Sign
Header
Danger
Legend
Equipment Is Locked Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Abrasion Resistant
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Sign Legend
Equipment Is Locked Out
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Sign Header
Danger
Number of Printed Sides
1
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Aluminum Lockout Tagout Danger Sign

Description

Aluminum Lockout Tagout Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Equipment Is Locked Out, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products