Aluminum Lockout Tagout Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU6-0145-NA_14X10

  • Zoro # G9481407


product price:  $9.79
/ea

Key Features

Header
Warning
Legend
Lock Out Switches Before Working On Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0145-NA_14X10
Zoro #
G9481407
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Lockout Tagout Warning Sign
Header
Warning
Legend
Lock Out Switches Before Working On Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Orange
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Sign Legend
Lock Out Switches Before Working On Equipment
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Text Color
Black
ANSI 969 Compliant
No
Sign Header Style
Text
Write on Surface
No
Material Special Properties
Metal Detectable
Sign Legend Background Color
Orange
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Sign Legend Style
Text
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Sign Header Background Color
Orange
Mirror Print
No
Metal Detectable
Yes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Number of Printed Sides
1
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Aluminum Lockout Tagout Warning Sign

Description

Aluminum Lockout Tagout Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Switches Before Working On Equipment, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products