Aluminum Low Clearance Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0020-NA_10X7

  • Zoro # G8739039


product price:  $8.15
/ea

Key Features

Header
Danger
Legend
Low Overhead Clearance. Accident Will Result In Severe Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0020-NA_10X7
Zoro #
G8739039
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Low Clearance Danger Sign
Header
Danger
Legend
Low Overhead Clearance. Accident Will Result In Severe Injury.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Material Properties
Rigid
Corrosion Resistant
Yes
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
State Specific Sign
No
Material Special Properties
Metal Detectable
Sign Legend
Low Overhead Clearance. Accident Will Result In Severe Injury.
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Red, Yellow
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Metal Detectable
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Product Type
Aluminum Low Clearance Danger Sign

Description

Aluminum Low Clearance Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance. Accident Will Result In Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.