Zoro Homepage

Aluminum Machine Guards Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU6-0148-NA_14X10

  • Zoro # G9482000


product price: $10.25
/ea

Key Features

Header
Warning
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0148-NA_14X10
Zoro #
G9482000
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Machine Guards Warning Sign
Header
Warning
Legend
Do Not Operate Without Machine Guards In Place
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Metal Detectable
Yes
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Legend Background Color
Orange
Sign Header Style
Text
Sign Header Background Color
Orange
Mounting Pattern
4 Corner
Sign Header
Warning
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Sign Header Text Color
Black
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Legend
Do Not Operate Without Machine Guards In Place
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Aluminum Machine Guards Warning Sign

Description

Aluminum Machine Guards Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Machine Guards In Place, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.