Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Machine & Operation Danger Sign, 10 in Height, 7 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0367-NA_10X7

  • Zoro # G9331099


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Danger
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0367-NA_10X7
Zoro #
G9331099
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Machine & Operation Danger Sign
Header
Danger
Legend
Do Not Operate
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Text Color
Black
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend
Do Not Operate
Sign Legend Background Color
White
Sign Header Style
Text
Sign Header Text Color
White
Sign Header
Danger
Anti-Slip Surface
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Glow In The Dark
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Aluminum Machine & Operation Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.