Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Machine & Operation Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0470-NA_10X7

  • Zoro # G9343279


product price: $8.15
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0470-NA_10X7
Zoro #
G9343279
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Machine & Operation Danger Sign
Header
Danger
Legend
Don't Start Out of Order
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Legend
Don't Start Out Of Order
Material Special Properties
Metal Detectable
Abrasion Resistant
No
ANSI 969 Compliant
No
Metal Detectable
Yes
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Number of Printed Sides
1
Product Type
Aluminum Machine & Operation Danger Sign

Description

Aluminum Machine & Operation Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Don't Start Out Of Order, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products