Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Machine & Operation Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0633-NA_10X7

  • Zoro # G9459838


product price: $8.15
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0633-NA_10X7
Zoro #
G9459838
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Machine & Operation Danger Sign
Header
Danger
Legend
No Loose Clothing While Operating This Machinery
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Anti-Slip Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Danger
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header Text Color
White
Write on Surface
No
Material Special Properties
Metal Detectable
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Metal Detectable
Yes
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Sign Legend
No Loose Clothing While Operating This Machinery
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Aluminum Machine & Operation Danger Sign

Description

Aluminum Machine & Operation Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Loose Clothing While Operating This Machinery, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products