Aluminum Machine & Operation Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0688-NA_10X7

  • Zoro # G9466250


product price: $8.15
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0688-NA_10X7
Zoro #
G9466250
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Machine & Operation Danger Sign
Header
Danger
Legend
If Machine Is Not Operating Properly Advise Supervisor Immediately
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Style
Text
Write on Surface
No
Sign Legend Style
Text
Sign Header Text Color
White
ANSI 969 Compliant
No
Metal Detectable
Yes
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Mirror Print
No
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend
If Machine Is Not Operating Properly Advise Supervisor Immediately
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Aluminum Machine & Operation Danger Sign

Description

Aluminum Machine & Operation Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If Machine Is Not Operating Properly Advise Supervisor Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products