Notice, Microwave Hazard In This Area, 7 in x 10 in, Vertical Rectangle, Aluminum, LCU5-0061-NA_10X7

  • Mfr # LCU5-0061-NA_10X7

  • Zoro # G9169819


product price:  $8.69
/ea

Key Features

Legend
Microwave Hazard In This Area
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0061-NA_10X7
Zoro #
G9169819
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Microwave Notice Sign
Legend
Microwave Hazard In This Area
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Blue
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Background Color
White
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Notice
Glow In The Dark
No
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Legend
Microwave Hazard In This Area
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Mirror Print
No
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Header
Notice
Write on Surface
No
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Material Special Properties
Metal Detectable
Metal Detectable
Yes
State Specific Sign
No
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Aluminum Microwave Notice Sign

Description

Aluminum Microwave Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Microwave Hazard In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.