Aluminum Msds Information Notice Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU5-0305-NA_14X10

  • Zoro # G8865151


product price: $8.25
/ea

Key Features

Header
Notice
Legend
MSDS And The Written Hazardous Communication Program For This Work Place Is Located In Foreman's Office
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0305-NA_14X10
Zoro #
G8865151
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Msds Information Notice Sign
Header
Notice
Legend
MSDS And The Written Hazardous Communication Program For This Work Place Is Located In Foreman's Office
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Legend
Msds And The Written Hazardous Communication Program For This Work Place Is Located In Foreman's Office
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Abrasion Resistant
No
Write on Surface
No
Sign Legend Style
Text
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Header
Notice
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Mirror Print
No
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Aluminum Msds Information Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Msds And The Written Hazardous Communication Program For This Work Place Is Located In Foreman's Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.