Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Msds Information Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU5-0305-NA_10X7

  • Zoro # G8865249


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Notice
Legend
MSDS And The Written Hazardous Communication Program For This Work Place Is Located In Foreman's Office
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0305-NA_10X7
Zoro #
G8865249
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Aluminum Msds Information Notice Sign
Header
Notice
Legend
MSDS And The Written Hazardous Communication Program For This Work Place Is Located In Foreman's Office
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Text Color
White
Write on Surface
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Header
Notice
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header Background Color
Blue
Mirror Print
No
Sign Legend
Msds And The Written Hazardous Communication Program For This Work Place Is Located In Foreman's Office
ANSI 969 Compliant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Maximum Service Temperature
210 Degrees F
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid

Description

Aluminum Msds Information Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Msds And The Written Hazardous Communication Program For This Work Place Is Located In Foreman's Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products