Shop LYLE

Aluminum Nitric Acid Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU4-0005-NA_10X7

  • Mfr # LCU4-0005-NA_10X7
  • Zoro # G8737255

product price: 
$
8.29
/ea

Key Features

Header
Danger
Legend
Nitric Acid. Improper Contact Will Cause Severe Burns Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0005-NA_10X7
Zoro #
G8737255
UPC #
-
Country of Origin
United States
Item
Aluminum Nitric Acid Danger Sign
Header
Danger
Legend
Nitric Acid. Improper Contact Will Cause Severe Burns Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Metal Detectable
Yes
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Background Color
Red, Yellow
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Number of Printed Sides
1
Material Properties
Rigid
Sign Legend
Nitric Acid. Improper Contact Will Cause Severe Burns Or Death.
State Specific Sign
No
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Product Type
Aluminum Nitric Acid Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Nitric Acid Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Nitric Acid. Improper Contact Will Cause Severe Burns Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.