Shop LYLE

Aluminum No Smoking Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0276-NA_14X10

  • Mfr # LCU4-0276-NA_14X10
  • Zoro # G8762148

product price: 
$
10.89
/ea

Key Features

Header
Danger
Legend
Restricted Area No Smoking At Any Time
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0276-NA_14X10
Zoro #
G8762148
UPC #
-
Country of Origin
United States
Item
Aluminum No Smoking Danger Sign
Header
Danger
Legend
Restricted Area No Smoking At Any Time
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Sign Header
Danger
Sign Mounting Location
Wall
Sign Legend
Restricted Area No Smoking At Any Time
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Mirror Print
No
Sign Header Style
Text
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Metal Detectable
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Product Type
Aluminum No Smoking Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum No Smoking Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Restricted Area No Smoking At Any Time, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.