Aluminum No Smoking Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0465-NA_14X10

  • Mfr # LCU4-0465-NA_14X10

  • Zoro # G9342630


product price:  $9.85
/ea

Key Features

Header
Danger
Legend
No smoking in this area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0465-NA_14X10
Zoro #
G9342630
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum No Smoking Danger Sign
Header
Danger
Legend
No smoking in this area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Language
English
Shape
Rectangle
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Color
White
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Header
Danger
Sign Format
Traditional OSHA
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Sign Legend
No Smoking In This Area
Corrosion Resistant
Yes
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Number of Printed Sides
1
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Aluminum No Smoking Danger Sign

Description

Aluminum No Smoking Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.