Aluminum No Smoking Danger Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0453-NA_10X7

  • Mfr # LCU4-0453-NA_10X7
  • Zoro # G9341081
product price: 
$
7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Header
Danger
Legend
Positively No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0453-NA_10X7
Zoro #
G9341081
UPC #
-
Country of Origin
United States
Item
Aluminum No Smoking Danger Sign
Header
Danger
Legend
Positively No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Metal Detectable
Yes
Mirror Print
No
Sign Legend
Positively No Smoking
Sign Header Style
Text
Write on Surface
No
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Header Text Color
White
Number of Printed Sides
1
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum No Smoking Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Positively No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.