Aluminum No Smoking Danger Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0465-NA_10X7

  • Mfr # LCU4-0465-NA_10X7

  • Zoro # G9342518


product price:  $8.45
/ea

Key Features

Header
Danger
Legend
No smoking in this area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0465-NA_10X7
Zoro #
G9342518
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum No Smoking Danger Sign
Header
Danger
Legend
No smoking in this area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Color
White
Shape
Rectangle
Write on Surface
No
Glow In The Dark
No
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
Sign Header
Danger
Sign Legend
No Smoking In This Area
Protective Coating
Clear Film Laminate
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Mirror Print
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Aluminum No Smoking Danger Sign

Description

Aluminum No Smoking Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products