Shop LYLE

Aluminum No Smoking Danger Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0478-NA_10X7

  • Mfr # LCU4-0478-NA_10X7
  • Zoro # G9344049

product price: 
$
7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Header
Danger
Legend
No Smoking Flammable Gas
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0478-NA_10X7
Zoro #
G9344049
UPC #
-
Country of Origin
United States
Item
Aluminum No Smoking Danger Sign
Header
Danger
Legend
No Smoking Flammable Gas
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Header Style
Text
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Sign Header
Danger
Mirror Print
No
Anti-Slip Surface
No
Glow In The Dark
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Metal Detectable
Yes
Sign Legend Background Color
White
Sign Legend
No Smoking Flammable Gas
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
20 ft

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum No Smoking Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Flammable Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.