Shop LYLE

Aluminum No Smoking Notice Sign, 7" H, 10" W, Vertical Rectangle, English, LCU5-0255-NA_10X7

  • Mfr # LCU5-0255-NA_10X7
  • Zoro # G8862458

product price: 
$
9.39
/ea

Key Features

Header
Notice
Legend
No Smoking Violation Will Result In Disciplinary Action
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0255-NA_10X7
Zoro #
G8862458
UPC #
-
Country of Origin
United States
Item
Aluminum No Smoking Notice Sign
Header
Notice
Legend
No Smoking Violation Will Result In Disciplinary Action
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
State Specific Sign
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend
No Smoking Violation Will Result In Disciplinary Action
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Write on Surface
No
Glow In The Dark
No
Sign Header Text Color
White
Mirror Print
No
Number of Printed Sides
1
Abrasion Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Aluminum No Smoking Notice Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Aluminum No Smoking Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Violation Will Result In Disciplinary Action, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.