Aluminum Pedestrian Traffic Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0145-NA_10X7

  • Zoro # G8752591


product price:  $8.59
/ea

Key Features

Header
Danger
Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0145-NA_10X7
Zoro #
G8752591
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Pedestrian Traffic Danger Sign
Header
Danger
Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Red, Yellow
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Glow In The Dark
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
Protective Coating
Clear Film Laminate
Sign Header
Danger
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
State Specific Sign
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Aluminum Pedestrian Traffic Danger Sign

Description

Aluminum Pedestrian Traffic Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.