Aluminum Personal Safety Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0527-NA_14X10

  • Zoro # G9349378


product price:  $9.79
/ea

Key Features

Header
Danger
Legend
Do Not Enter When Red Light Is On
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0527-NA_14X10
Zoro #
G9349378
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Personal Safety Danger Sign
Header
Danger
Legend
Do Not Enter When Red Light Is On
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Style
Text
Material Properties
Rigid
Metal Detectable
Yes
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Sign Header Style
Text
Sign Header Text Color
White
Glow In The Dark
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Sign Legend
Do Not Enter When Red Light Is On
Product Type
Aluminum Personal Safety Danger Sign

Description

Aluminum Personal Safety Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Red Light Is On, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.