Aluminum Pesticide Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0481-NA_14X10

  • Mfr # LCU4-0481-NA_14X10
  • Zoro # G9344469
product price: 
$
8.35
/ea

Key Features

Header
Danger
Legend
Pesticides In Tank Keep Off
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0481-NA_14X10
Zoro #
G9344469
UPC #
-
Country of Origin
United States
Item
Aluminum Pesticide Danger Sign
Header
Danger
Legend
Pesticides In Tank Keep Off
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Mirror Print
No
Write on Surface
No
Sign Format
Traditional OSHA
Metal Detectable
Yes
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Material Properties
Rigid
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Sign Legend
Pesticides In Tank Keep Off
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Pesticide Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticides In Tank Keep Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.