Aluminum Pinch Point Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0001-NA_10X7

  • Zoro # G8736808


product price:  $8.29
/ea

Key Features

Header
Danger
Legend
Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0001-NA_10X7
Zoro #
G8736808
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Pinch Point Danger Sign
Header
Danger
Legend
Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Red, Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Header Background Color
Red, Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header Text Color
White
Sign Header
Danger
Metal Detectable
Yes
Mirror Print
No
Sign Legend
Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury.
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Material Properties
Rigid
Anti-Slip Surface
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Write on Surface
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Product Type
Aluminum Pinch Point Danger Sign

Description

Aluminum Pinch Point Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.