Shop LYLE

Aluminum Poison Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0706-NA_14X10

  • Mfr # LCU4-0706-NA_14X10
  • Zoro # G9468107

product price: 
$
11.69
/ea

Key Features

Header
Danger
Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0706-NA_14X10
Zoro #
G9468107
UPC #
-
Country of Origin
United States
Item
Aluminum Poison Danger Sign
Header
Danger
Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Sign Header
Danger
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
State Specific Sign
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Sign Header Text Color
White
Number of Printed Sides
1
Sign Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Aluminum Poison Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Poison Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.