Shop LYLE

Aluminum Poison Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU4-0706-NA_10X7

  • Mfr # LCU4-0706-NA_10X7
  • Zoro # G9468159

product price: 
$
8.89
/ea

Key Features

Header
Danger
Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0706-NA_10X7
Zoro #
G9468159
UPC #
-
Country of Origin
United States
Item
Aluminum Poison Danger Sign
Header
Danger
Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Header
Danger
Mounting Pattern
4 Corner
Number of Printed Sides
1
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Write on Surface
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Glow In The Dark
No
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use
Sign Mounting Location
Wall
Sign Legend Style
Text
Metal Detectable
Yes
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Aluminum Poison Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Poison Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.