Shop LYLE

Aluminum Poisonous Gas Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0222-NA_14X10

  • Mfr # LCU4-0222-NA_14X10
  • Zoro # G8669145

product price: 
$
8.35
/ea

Key Features

Header
Danger
Legend
Poisonous Gas Hydrogen Sulfide
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0222-NA_14X10
Zoro #
G8669145
UPC #
-
Country of Origin
United States
Item
Aluminum Poisonous Gas Danger Sign
Header
Danger
Legend
Poisonous Gas Hydrogen Sulfide
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Write on Surface
No
Anti-Slip Surface
No
Sign Header Text Color
White
Glow In The Dark
No
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Sign Legend
Poisonous Gas Hydrogen Sulfide
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Poisonous Gas Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Poisonous Gas Hydrogen Sulfide, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products