Shop LYLE

Aluminum Poisonous Gas Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0450-NA_14X10

  • Mfr # LCU4-0450-NA_14X10
  • Zoro # G9340759

product price: 
$
8.35
/ea

Key Features

Header
Danger
Legend
Poisonous Gas Storage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0450-NA_14X10
Zoro #
G9340759
UPC #
-
Country of Origin
United States
Item
Aluminum Poisonous Gas Danger Sign
Header
Danger
Legend
Poisonous Gas Storage
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Material Properties
Rigid
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Sign Header Style
Text
Mirror Print
No
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Poisonous Gas Storage
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Poisonous Gas Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poisonous Gas Storage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.