Aluminum Poisonous Gas Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0564-NA_14X10

  • Mfr # LCU4-0564-NA_14X10
  • Zoro # G9353045
product price: 
$
8.25
/ea

Key Features

Header
Danger
Legend
Keep Out Fumigating With Poisonous Gas
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0564-NA_14X10
Zoro #
G9353045
UPC #
-
Country of Origin
United States
Item
Aluminum Poisonous Gas Danger Sign
Header
Danger
Legend
Keep Out Fumigating With Poisonous Gas
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black, Red
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black
Number of Printed Sides
1
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
210 Degrees F
Material Properties
Rigid
Sign Mounting Location
Wall
Abrasion Resistant
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Sign Header
Danger
Corrosion Resistant
Yes
State Specific Sign
No
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Legend
Keep Out Fumigating With Poisonous Gas

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Poisonous Gas Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out Fumigating With Poisonous Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.