Aluminum Respirator Required Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0567-NA_10X7

  • Zoro # G9353401


product price:  $8.15
/ea

Key Features

Header
Danger
Legend
Respirators Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0567-NA_10X7
Zoro #
G9353401
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Respirator Required Danger Sign
Header
Danger
Legend
Respirators Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black, Red
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Mounting Location
Wall
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header
Danger
Metal Detectable
Yes
Write on Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Legend
Respirators Required Beyond This Point
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Mounting Pattern
4 Corner
Product Type
Aluminum Respirator Required Danger Sign

Description

Aluminum Respirator Required Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirators Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.