Aluminum Robot Area Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0568-NA_10X7

  • Zoro # G9353550


product price:  $8.15
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0568-NA_10X7
Zoro #
G9353550
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Robot Area Danger Sign
Header
Danger
Legend
Robotic Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black
Maximum Service Temperature
210 Degrees F
Metal Detectable
Yes
State Specific Sign
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Mirror Print
No
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
Write on Surface
No
Sign Header Style
Text
Sign Header Text Color
White
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Legend
Robotic Area Authorized Personnel Only
Abrasion Resistant
No
Glow In The Dark
No
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Product Type
Aluminum Robot Area Danger Sign

Description

Aluminum Robot Area Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Robotic Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.