Aluminum Smoking Area Notice Sign, 10" H, 14 in W, Horizontal Rectangle, LCU5-0081-NA_14X10

  • Mfr # LCU5-0081-NA_14X10
  • Zoro # G9171727
product price: 
$
11.49
/ea

Key Features

Header
Notice
Legend
Smoking Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0081-NA_14X10
Zoro #
G9171727
UPC #
-
Country of Origin
United States
Item
Aluminum Smoking Area Notice Sign
Header
Notice
Legend
Smoking Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Anti-Slip Surface
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Metal Detectable
Yes
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Text
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Write on Surface
No
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Sign Legend
Smoking Area
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Mirror Print
No
Sign Header
Notice
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Product Type
Aluminum Smoking Area Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Smoking Area Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Smoking Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.