Shop LYLE

Aluminum Stay Clear Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0022-NA_14X10
  • Zoro # G8739249

product price: 
$
10.49
/ea

Key Features

Header
Danger
Legend
Stay Clear. Automatic Start Equipment.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0022-NA_14X10
Zoro #
G8739249
UPC #
-
Country of Origin
United States
Item
Aluminum Stay Clear Danger Sign
Header
Danger
Legend
Stay Clear. Automatic Start Equipment.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Symbol and Text
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Sign Legend
Stay Clear. Automatic Start Equipment.
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
210 Degrees F
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Material Properties
Rigid
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Red, Yellow
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Product Type
Aluminum Stay Clear Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Stay Clear Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Stay Clear. Automatic Start Equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.