Aluminum Stay Clear Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0080-NA_14X10

  • Zoro # G8745731


product price:  $9.85
/ea

Key Features

Header
Danger
Legend
Stay Clear
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0080-NA_14X10
Zoro #
G8745731
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Stay Clear Danger Sign
Header
Danger
Legend
Stay Clear
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Stay Clear.
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Sign Header Background Color
Red, Yellow
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Glow In The Dark
No
Material Properties
Rigid
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Sign Header
Danger
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Write on Surface
No
Mirror Print
No
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Product Type
Aluminum Stay Clear Danger Sign

Description

Aluminum Stay Clear Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Stay Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.