Aluminum Stay Clear Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0080-NA_10X7

  • Zoro # G8745777


product price:  $8.29
/ea

Key Features

Header
Danger
Legend
Stay Clear
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0080-NA_10X7
Zoro #
G8745777
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Stay Clear Danger Sign
Header
Danger
Legend
Stay Clear
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Material Special Properties
Metal Detectable
Sign Legend
Stay Clear.
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Sign Header Background Color
Red, Yellow
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Danger
State Specific Sign
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Corrosion Resistant
Yes
Material Properties
Rigid
Product Type
Aluminum Stay Clear Danger Sign

Description

Aluminum Stay Clear Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Stay Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.