Aluminum Steps Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU6-0072-NA_14X10

  • Mfr # LCU6-0072-NA_14X10
  • Zoro # G9476629
product price: 
$
10.49
/ea

Key Features

Header
Warning
Legend
Step Up
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU6-0072-NA_14X10
Zoro #
G9476629
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Steps Warning Sign
Header
Warning
Legend
Step Up
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Header Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2334
OSHA Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Sign Legend Style
Text
Anti-Slip Surface
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Material Special Properties
Metal Detectable
Sign Legend Background Color
Orange
Sign Header Background Color
Orange
Maximum Service Temperature
210 Degrees F
Sign Legend
Step Up
Mirror Print
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Aluminum Steps Warning Sign

Description

Aluminum Steps Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Up, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.