Shop LYLE

Aluminum Sulfuric Acid Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0004-NA_10X7
  • Zoro # G8737191

product price: 
$
9.49
/ea

Key Features

Header
Danger
Legend
Sulfuric Acid. Contact Will Result In Severe Burns Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0004-NA_10X7
Zoro #
G8737191
UPC #
-
Country of Origin
United States
Item
Aluminum Sulfuric Acid Danger Sign
Header
Danger
Legend
Sulfuric Acid. Contact Will Result In Severe Burns Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Red, Yellow
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Metal Detectable
Yes
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Write on Surface
No
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Header
Danger
Glow In The Dark
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Legend
Sulfuric Acid. Contact Will Result In Severe Burns Or Death.
Sign Header Style
Symbol and Text
Product Type
Aluminum Sulfuric Acid Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Sulfuric Acid Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Sulfuric Acid. Contact Will Result In Severe Burns Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products