Shop LYLE

Aluminum Traffic Safety Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0426-NA_14X10

  • Mfr # LCU4-0426-NA_14X10
  • Zoro # G9337907

product price: 
$
10.49
/ea

Key Features

Header
Danger
Legend
Look Out For Trucks
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0426-NA_14X10
Zoro #
G9337907
UPC #
-
Country of Origin
United States
Item
Aluminum Traffic Safety Danger Sign
Header
Danger
Legend
Look Out For Trucks
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Legend
Look Out For Trucks
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Sign Header Style
Text
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Sign Header
Danger
ANSI 969 Compliant
No
Mirror Print
No
Number of Printed Sides
1
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
State Specific Sign
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Product Type
Aluminum Traffic Safety Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Traffic Safety Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Trucks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.