Aluminum Traffic Safety Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0480-NA_10X7

  • Zoro # G9344371


product price:  $8.29
/ea

Key Features

Header
Danger
Legend
Heavy Equipment Crossing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0480-NA_10X7
Zoro #
G9344371
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Traffic Safety Danger Sign
Header
Danger
Legend
Heavy Equipment Crossing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Glow In The Dark
No
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Legend
Heavy Equipment Crossing
Sign Format
Traditional OSHA
Mirror Print
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Abrasion Resistant
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Aluminum Traffic Safety Danger Sign

Description

Aluminum Traffic Safety Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Heavy Equipment Crossing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products