Aluminum Welding Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0459-NA_14X10

  • Zoro # G9341860


product price:  $8.29
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0459-NA_14X10
Zoro #
G9341860
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Welding Danger Sign
Header
Danger
Legend
No Welding Or Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Header
Danger
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Material Properties
Rigid
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Metal Detectable
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Corrosion Resistant
Yes
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Sign Legend
No Welding Or Open Flames
State Specific Sign
No
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner

Description

Aluminum Welding Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Welding Or Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.