Zoro Homepage

Ammonia Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0008-ND_14X10

  • Zoro # G8737681


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Header
Danger
Legend
Anhydrous Ammonia Contact Will Result In Severe Burns, Injury Or Death.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0008-ND_14X10
Zoro #
G8737681
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Ammonia Danger Label
Header
Danger
Legend
Anhydrous Ammonia Contact Will Result In Severe Burns, Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Write on Surface
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header Background Color
Red, Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
50 Degrees F
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Header
Danger
State Specific Sign
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Legend
Anhydrous Ammonia Contact Will Result In Severe Burns, Injury Or Death.
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Product Type
Ammonia Danger Label

Description

Ammonia Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Anhydrous Ammonia Contact Will Result In Severe Burns, Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.