Arrow Double Traffic Sign, 9 in Height, 12 in Width, Aluminum, Horizontal Rectangle, No Text

  • Mfr # T1-6277-HI_12x9

  • Zoro # G6038772


product price: $16.19
/ea

Key Features

Header
No Header
Legend
ARROW DOUBLE Sym
Width
12 in
Height
9 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-6277-HI_12x9
Zoro #
G6038772
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
9 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Arrow Double Traffic Sign
Header
No Header
Legend
ARROW DOUBLE Sym
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
Double Arrow
Double-Sided
No
ANSI Compliant
No
MUTCD Code
M6-4
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black
Header Legend Color
Black
OSHA Compliant
No
Legend Style
Symbol
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Properties
Rigid
Sign Mounting Hardware Included
No
MUTCD Sign Description
Arrow Double
Sign Legend Style
Symbol
Average Outdoor Durability
5 to 8 yr.
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
Yes
Mounting Hole Distance Center to Center
5 in
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Sign Header
No Header
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
Number of Printed Sides
1
Material Properties
Roll Up

Description

Arrow Double Traffic Sign, Height 9 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.