Shop LYLE

Arrow Supplemental Parking Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1109-EG_12x6

  • Mfr # T1-1109-EG_12x6
  • Zoro # G5170221

product price: 
$
10.15
/ea

Key Features

Header
No Header
Legend
Single Arrow
Width
12 in
Height
6 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1109-EG_12x6
Zoro #
G5170221
UPC #
-
Country of Origin
United States
Item
Arrow Supplemental Parking Sign
Header
No Header
Legend
Single Arrow
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
Single Arrow
Sign Legend Color
Green
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Legend Style
Symbol
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Green
Number of Printed Sides
1
State Specific Sign
No
Holes on 1 in. Centers
Yes
Average Outdoor Durability
3 to 5 yr
Mounting Hole Distance Center to Center
5 in
Sign Legend Style
Symbol
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Includes Cross-Braces
No
Sign Properties
Rigid
MUTCD Compliant Sign
No
Sign Header
No Header
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Dimensions

Width
12 in
Height
6 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Arrow Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.